Learn More
Uvex™ Light Softshell Basic 8949-Gray
These work clothes were optimised with clothing physiology in mind, and stand out thanks to their sporty lines and ergonomically placed stretch inserts. This makes for excellent wearer comfort and mobility. The design is based on our uvex protection perfect protective clothing collection - this lets you ensure that your employees dress uniformly, even for very different activities.
Marca: Uvex™ 8940713
Dettagli aggiuntivi : Peso : 0.92500kg
Descrizione
- Softshell jacket uvex perfect
- Color: anthracite melange/black
- Material: 80% polyester, 20% cotton Inside: 100% polyester, fleece
- Sporty and fashionable softshell jacket in material mix with hood.
- Breathable, water repellent and windproof, sporty cut, attached hood, zip panel with chin guard, visible plastic zip in the front centre
- 1 breast pocket left and 2 side pockets with visible plastic zips, ergonomically shaped sleeves, hem width adjustable with elastic, longer back, reflective details for better visibility, breathability MVP 800 gsm/24h
- Size: S - 6XL
- Care: washable at 30°C, do not use chlorine, do not tumble dry, iron: 1 dot, do not dry clean
Specifica
2X-Large | |
Black | |
No |
Men's | |
Zipper |