missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Lindberg/Blue M™ Moldatherm™ Box Furnaces

Codice prodotto. 18815465 Sfoglia Tutto Thermo Scientific Prodotti
Cambia vista
Click to view available options
Capacità (sistema metrico):
18.4 L
Controllo della temperatura:
Digital/OTP
Multiple Seg/1 Prog/OTP
Requisiti elettrici:
208/240 V 50/60 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Capacità (sistema metrico) Controllo della temperatura Requisiti elettrici
18815465 18.4 L Multiple Seg/1 Prog/OTP 208/240 V 50/60 Hz
17907070 18.4 L Digital/OTP 208/240 V 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Codice prodotto. 18815465 Fornitore Thermo Scientific™ N. del fornitore BF51894C1
  • ONLINE EXCLUSIVE PRICE
    5630.00€
    4588.71€ / pezzi 1
    Risparmia 1041.29€
    18% Sconto
 Articolo soggetto a restrizioni
Spedizione stimata: 26-05-2027
Aggiungi al carrello
Aggiungi al carrello

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Minimize outer surface temperatures while maintaining uniform heat distribution within the chamber. Suitable for a variety of industrial and laboratory applications.

Minimize outer surface temperatures while maintaining uniform heat distribution within the chamber. Thermo Scientific™ Lindberg/Blue M™ Moldatherm™ Box Furnaces include unique insulation and heating element composites, and are available in several popular chamber sizes to meet the most demanding laboratory applications. Advanced engineering and specialized construction techniques include variable density insulation, double shell cabinets, long-life heating elements and horizontal side swing doors.

Microprocessor-Based Control

  • Selectable self-tuning feature sets best control parameters for the thermal process
  • PID control (proportional, integral, derivative) prevents overshoot
  • Main power ON/OFF switch on control panel
  • Controlled heat-up rate eliminates thermal shock to materials
  • Quick heat-up and cool-down rates
  • Adjustable high-limit overtemperature protection
  • Simultaneous LED display of actual temperature vs. setpoint
  • Can be configured to display temperature in either °C or °F

Construction

  • Unique double wall minimizes exterior surface temperatures for operator safety and energy efficiency
  • Side-hinge door for convenient operation and full chamber access
  • Long-life Type K thermocouple
  • Air vent (1″ dia., top) and air inlet (0.375″ dia., rear) for inert atmosphere exchange; will experience some leakage at door
  • Removable and replaceable Moldatherm hearth plate supports load and prevents damage due to spillage
  • Energy-efficient Moldatherm insulation with embedded heating elements
  • Safety door switch to interrupt power to heating element when door is opened; protects heating element and minimizes exposure to end-user

Digital, Single-Setpoint Controller

  • Single segment, single setpoint, one ramp to setpoint

Digital Single-Program, Multiple-Segment Programmable Controller

  • Single program with multiple segments for ramp (up and down) and dwell (timed hold) temperature control

Ordering Information:

Optional RS485 Digital Communications Port allows controller to be connected to a PC for remote monitoring and control of the furnace. Up to 30 units can be connected to one PC.

Includes

10′ power cord except 1.5 cu. ft. models which require customer-supplied power cord or hardwiring.

TRUSTED_SUSTAINABILITY

Specifica

Certificazione/Conformità UL
Capacità (sistema metrico) 18.4 L
Temperatura (sistema metrico) 100°C to 1100°C
Tipo Multisegment, Single Program, OTP
Consumo energetico 3500 w
Controllo della temperatura Multiple Seg/1 Prog/OTP
Dimensioni interne (L x P x A) 9 x 9 x 14 in. (22.9 x 22.9 x 35.6 cm)
Dimensioni esterne (L x P x A) 25.75 x 21 x 26 in. (65.4 x 53.3 x 66 cm)
Lunghezza (sistema imperiale) 25.75 in.
Lunghezza (sistema metrico) 65.4
Larghezza (sistema imperiale) 9 in.
Larghezza (sistema metrico) 53.3 cm
Larghezza (sistema metrico) interno 22.9 cm
Altezza (sistema imperiale) 26 in.
Altezza (sistema imperiale) interno 14 in.
Altezza (sistema metrico) 66 cm
Altezza (sistema metrico) interno 35.6 cm
Depth (English) Interior 9 in.
Depth (Metric) Interior 22.9 cm
Peso di spedizione (sistema imperiale) 130 lb.
Peso di spedizione (sistema metrico) 59 kg
Requisiti elettrici 208/240 V 50/60 Hz
Tensione 208/240 V
Frequenza 50/60 Hz
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.