missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Long John 7483-Black
Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.
Marca: Uvex™ 8830217
Dettagli aggiuntivi : Peso : 0.17400kg
Descrizione
- Long trousers merino men uvex suXXeed
- Color: Black
- Material: 60% polypropylene, 28% wool Merino, 8% PA, 4% EL
- Seamless underwear, without annoying seams, moisture-regulating, with optimal fit for maximum comfort
- Soft cuffs, merino wool for best insulation, odor neutralizing
- Size: S, M/L, XL/XXL, 3XL/4XL, 5XL/6XL
Specifica
5X-Large/6X-Large | |
Black | |
250 g/m² |