missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Long John 7483-Black

Catalog Number 17286051
Click to view available options
Size:
3X-Large/4X-Large
5X-Large/6X-Large
Medium/Large
Small
X-Large/2X-Large
Este artículo no se puede devolver. Vea la política de devoluciones
Este artículo no se puede devolver. Vea la política de devoluciones

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Long trousers merino men uvex suXXeed
  • Color: Black
  • Material: 60% polypropylene, 28% wool Merino, 8% PA, 4% EL
  • Seamless underwear, without annoying seams, moisture-regulating, with optimal fit for maximum comfort
  • Soft cuffs, merino wool for best insulation, odor neutralizing
  • Size: S, M/L, XL/XXL, 3XL/4XL, 5XL/6XL
Size 3X-Large/4X-Large
Colore Black
Spessore (sistema metrico) 250 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'