missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abcam Low Fluorescence Western Membrane, PVDF, 7 x 9 cm, 10 Sheets
Description
- Material: PVDF
- Applications: Western Blotting (WB)
- Dimensions: 7 cm x 9 cm
- Quantity: 10 sheets
- Compatibility: Gels 10 cm x 10 cm and smaller
- Storage: Store at ambient temperature
The product is subject to the following: Abcam Restricted Use Statement
Specifications
Specifications
| Product Type | Blotting Membrane |
| Formato | Sheet |
| Forma | Solid |
| Gel Size | Mini (10 x 10 cm) |
| Membrana | PVDF |
| Shipping Condition | Ambient |
| Metodo di rilevamento | Fluorescence |
| Quantità | 10 Ea. |
| Da utilizzare con (applicazione) | Western Blot |
| Requisiti di stoccaggio | Store at ambient temperature |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?