missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Low-Form PMP Beakers with Embossed Scale
Click to view available options
Capacità (sistema metrico):
25 mL
250 mL
400 mL
600 mL
3000 mL
Descrizione
- With graduation marks, beaded rim and spout
- Cleaning at temperatures below 60°C is recommended to preserve marks and inscriptions
- Embossed scale allows for autoclaving (121°C)
Specifica
Colore | Transparent |
Diametro (sistema metrico) esterno | 38mm |
Capacità (sistema metrico) | 25 mL |
Materiale | PMP |
Height (Metric) Outer | 50mm |
Incrementi | 5mL |
Quantità | 12/Pk. |
Tipo | Beaker |
Graduated | Yes |
Stile | Low Form |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'