missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One LUMITRAC™ and FLUOTRAC™ 96-well, Cell Culture-Treated, Flat-Bottom Microplate
Color:White; Sterility:Sterile; Lid:Without Lid
Marca: Greiner Bio-One 655073
Dettagli aggiuntivi : Peso : 0.80000kg
Descrizione
- Non-Pyrogenic
- Material: Polystyrene
- Free of detectable DNase, RNase, human DNA
- Traced way back to production through defined LOT number system
- Sample carryover and cross-contamination risk is minimized
Certifications
DIN ISO 9001
Specifica
Free of detectable DNase/RNase, human DNA and pyrogens. | |
Without Lid | |
8 x 12 | |
10/Pk., 40/Cs. | |
Polystyrene | |
25 to 340 μL | |
Cell Culture | |
Flat Bottom (F-well) | |
40 | |
40/Cs. | |
128 x 85 x 14 mm |
Standard | |
0.34 cm2 | |
Not Autoclavable | |
White | |
96 | |
Sterile | |
392 μL | |
1000 x g (swinging-bucket rotor) | |
10 | |
-20°C to +60°C |