missing translation for 'onlineSavingsMsg'
Learn More

JULABO MAGIO MS-1200FW Refrigerated/Heating Circulator, with Natural Refrigerants
GREENER_CHOICE

Codice prodotto. 17967831
Cambia vista
Click to view available options
Capacità (sistema metrico):
5 to 7.5 L
Dimensione della confezione:
Pezzo
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Capacità (sistema metrico) unitSize
17967831 5 to 7.5 L Pezzo
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Codice prodotto. 17967831 Fornitore JULABO N. del fornitore 9032728.N1

Effettua il per acquistare questo articolo Hai bisogno di un conto web ? Registrati oggi stesso!

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

As with all circulators from the MAGIO range, the refrigerated circulators stand out thanks to their premium quality, high performance and intuitive operation. The devices offer extra strong pressure and suction pumps, thus fulfilling the highest demands for temperature control of external applications.

  • Whether in basic research, material testing or technical systems, the MAGIO refrigerated circulators offer high-tech solutions for high customer requirements.
  • This cooling machine works with natural, environmentally-friendly refrigerant and was developed with a focus on energy efficiency. This means significant savings on the operating costs for numerous applications, which also means rapid amortization of the procurement cost. At the same time, the lower energy consumption positively contributes to climate protection.
  • Ideal for demanding external applications
  • Simple control of complex applications
  • Continuously adjustable, extremely powerful pressure / suction pump
  • Flow rate: 16 to 31 L/ min
  • Pressure: 0.24 to 0.92 bar
  • Suction: 0.03 to 0.4 bar
  • Large, high-resolution TFT touch display with multilingual user interface
  • Parts being in contact with the medium made of stainless steel
  • Integrated programmer
  • Integrated external Pt100 connection
  • USB connection
  • RS232 interface for online communication
  • Ethernet
  • Analog interfaces (accessory)
  • Class III (FL) according to DIN 12876-1
  • Connections for solenoid valve
  • Integrated pump connection M16×1

Specifica

Capacità (sistema metrico) 5 to 7.5 L
Comunicazioni Ethernet, Modbus, RS232, RS485, Stakei, USB
Capacità di raffreddamento 1.26kW at 20 °C
Portata 16 to 31 L/min.
Tipo di pompa Immersion Pump
Gamma di temperatura -50°C to +200°C
Tipo Circulator
Electrical Requirements 200/230 V 50/60 Hz
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.