missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Magnesium citrate hydrate, Mg ca 16% (dry wt.), Thermo Scientific Chemicals
Click to view available options
Quantità:
1 kg
5 kg
17 kg
Descrizione
Used as a laxative or dietary supplement
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Materiale o nome chimico | Magnesium citrate hydrate |
Colore | White |
Forma fisica | Powder |
Quantità | 1 kg |
Indice di Merck | 14,5663 |
Informazioni di solubilità | Slightly soluble in water. |
Peso formulazione | 451.13 (Anhydrous) |
Concentration or Composition (by Analyte or Components) | Mg ≈ 16% (dry wt.) |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'