Learn More
Magnesium oxide, 99.99% (metals basis), Thermo Scientific Chemicals
Descrizione
Magnesium oxide is used as a refractive material, which is physically and chemically stable at higher temperature. Magnesium oxide is a raw material for producing portland cement. It is also used in agricultural, chemical construction, environment al and other industrial applications. It is also used in medicine, colorimetry, industrial cables, heating elements, ceramics, spin-tunneling devices, and several other materials.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Punti di ebollizione | 3600°C |
Materiale o nome chimico | Magnesium oxide |
Punto di fusione | 2852°C |
Forma fisica | Powder |
Quantità | 25 g |
Note percentuale saggio | (metals basis) |
Indice di Merck | 14,5677 |
Informazioni di solubilità | Soluble in acid and ammonia. Insoluble in alcohol. |
Peso formulazione | 40.3 |
Percent Purity | 99.99% |
Vedi altri risultati |
RUO – Research Use Only