missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Magnesium sulfate, dried, contains ca 1-2 mol water of hydration, Thermo Scientific Chemicals
Click to view available options
Quantità:
100 g
500 g
2500 g
Descrizione
Suitable for the preliminary drying of organic liquids, for example solvent extracts from reaction workups.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Materiale o nome chimico | Magnesium sulfate |
Nota nome | contains ≈1 to 2 mol water of hydration |
Quantità | 100 g |
Indice di Merck | 14,5691 |
Peso formulazione | 120.37 (Anhydrous) |
Sensibilità | Hygroscopic |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'