missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Men Coat 7464-White

Catalog Number p-7231939
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Men coat
  • Material: 66.5% polyester, 32% cotton, 1.5% antistatic. Fibers, 245 g / m²
  • Color: white
  • Highest protection with antistat.
  • Fiber - optimal charge reduction
  • High rise arm construction
  • Breast pocket on the left
  • Two side pockets
  • Turn-down collar standards: IEC 61340, OEKO-TEX™ Standard 100
  • Sizes: XS-6XL
  • Oversize surcharge: from size XXL + 10%
  • Normal wash 60 ° C, do not bleach, low temp. Dryer, iron 2 points, chem.
  • Cleaning with perchlorethylene
Size X-Large
Sesso Men's
Colore White
Tipo di chiusura Press Studs
Monouso Reusable
Spessore 245 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'