missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Men Dungarees 7469-Signal Yellow

Catalog Number 17275871
Click to view available options
Size:
23
24
25
26
27
28
29
30
31
32
42
44
46
48
50
52
54
56
58
60
62
64
66
90
94
98
102
106
110
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Dungarees uvex suXXeed construction
  • Material: 50% cotton, 50% polyester, 270 gsm
  • Color: high vis yellow
  • Inserted leg wedge
  • 360° performance fit
  • Stretchy waistband, side pockets and leg pockets with flap, breast pocket with pen-fold
  • Standards: EN ISO 20471 class1, UV standard 801 UPF 80
  • Sizes: 23-32, 42-66, 90-110
  • Oversize surcharge: from 28, 56 or 106 +10% 60 degree wash, no bleaching, soft drying, 2 points ironing, chemical laundry with Perchloretylen
Tipo di chiusura Zipper
Colore Yellow
Size 28
Spessore 270 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'