missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Men Dungarees 7469-Signal Yellow
Click to view available options
Size:
23
24
25
26
27
28
29
30
31
32
42
44
46
48
50
52
54
56
58
60
62
64
66
90
94
98
102
106
110
Description
- Dungarees uvex suXXeed construction
- Material: 50% cotton, 50% polyester, 270 gsm
- Color: high vis yellow
- Inserted leg wedge
- 360° performance fit
- Stretchy waistband, side pockets and leg pockets with flap, breast pocket with pen-fold
- Standards: EN ISO 20471 class1, UV standard 801 UPF 80
- Sizes: 23-32, 42-66, 90-110
- Oversize surcharge: from 28, 56 or 106 +10% 60 degree wash, no bleaching, soft drying, 2 points ironing, chemical laundry with Perchloretylen
Spécification
Tipo di chiusura | Zipper |
Colore | Yellow |
Size | 56 |
Spessore | 270 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'