missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Men Dungarees 7469-Signal Yellow

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

Marca:  Uvex™ 8827014

Dettagli aggiuntivi : Peso : 0.68700kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17235861

  • 92.85€ / Pezzo

Spedizione stimata: 09-11-2022
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Dungarees uvex suXXeed construction
  • Material: 50% cotton, 50% polyester, 270 gsm
  • Color: high vis yellow
  • Inserted leg wedge
  • 360° performance fit
  • Stretchy waistband, side pockets and leg pockets with flap, breast pocket with pen-fold
  • Standards: EN ISO 20471 class1, UV standard 801 UPF 80
  • Sizes: 23-32, 42-66, 90-110
  • Oversize surcharge: from 28, 56 or 106 +10% 60 degree wash, no bleaching, soft drying, 2 points ironing, chemical laundry with Perchloretylen
Specifica

Specifica

62
Yellow
Zipper
270 g/m²
Videos
SDS
Documenti
Certificati
Offerte speciali

Offerte speciali