missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Men Dungarees 8998-Midnight Navy
Click to view available options
Size:
23
24
25
27
30
31
42
44
46
48
50
52
54
56
58
60
62
64
66
90
94
98
102
Descrizione
- Material: 65% polyester, 35% cotton, ca. 250 g/m², twill weave
- This is an optimized trousers on physiological points of view with anatomically placed stretch inserts and contrasting colored inserts cater for permanent well-being and ease of movement.
- Width-adjustable elastic for an optimal fit, many different pockets do offer enough storage space, stretch inserts in the knee area for more ease of movement, sporty alignment of style, suitable for industrial laundering
- Öko-Tex Standard 100
- Sizes: 42 - 64, 90 - 110
- Care instructions: 95°C washable, chlorinate impossible, ironing: II points, dry cleaning: P, tumble dryer: I point, suitable for industrial laundering
- Standards: EN 14404 type 2 power stage 1 in combination with knee pads (art.-nr. 9868900)
Specifica
Size | 98 |
Sesso | Men's |
Colore | Blue |
Monouso | Reusable |
Tipo di chiusura | Zipper |
Spessore | appro x 0.245 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'