missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Men Jacket 7423-Graphite
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Descrizione
- Material1: 95% polyester, 5% spandex, 230 g/m² material 2: 92% polyester, 8% spandex material 3: 65% polyester, 35% cotton, 245 g/m²
- High rise Construction fot better movement
- Stand-up collar with front zipper, breast pocket and side pockets
- Sizes: S - 6XL
- Care instructions: 60°C washable, no chemical cleaning, no tumbler drying, no ironing
Specifica
Size | Large |
Sesso | Men's |
Colore | Gray |
Tipo di chiusura | Zipper |
Monouso | No |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'