missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Men Jacket 7423-Midnight Navy

The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure

Marca:  Uvex™ 8946613

Dettagli aggiuntivi : Peso : 0.62600kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17226781

  • 102.00€ / Pezzo

Spedizione stimata: 02-11-2022
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Material: 94% polyester, 6% spandex inside: 100% polyester, mesh breathable, water and wind repellent material
  • Detachable sleeves, stand-up collar, reflective uvex logo, reflective piping
  • Sizes: S-XXXL
  • Care instructions: 30°C washable, impossible are chlorinate and tumbler drying, ironing 1 point
Specifica

Specifica

2X-Large
Blue
No
Men's
Zipper
245 g/m²
Videos
SDS
Documenti
Certificati
Offerte speciali

Offerte speciali