missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Men Jacket 7465-Graphite
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Descrizione
- Jacket men
- Material: 66,5% polyester, 32% cotton 1,5% antistatic fibre, 245 gsm
- Color: graphit
- High protection with antistatic fibre
- Optimal charge reduction
- High rise sleeve construction
- Left side breast pocket
- Two side pockets
- Stand up collar standards: IEC 61340, OEKO-TEX™ Standard 100
- Sizes: S-6XL
- Oversize surcharge: from size XXL+10% 60 degree, no bleaching, low temp. drying, 2 points ironing
Specifica
Size | 6X-Large |
Sesso | Men's |
Colore | Gray |
Tipo di chiusura | Zipper |
Monouso | No |
Spessore | 245 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'