missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Men Jacket 7465-Graphite
Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.
Marca: Uvex™ 8826212
Dettagli aggiuntivi : Peso : 0.33500kg
Descrizione
- Jacket men
- Material: 66,5% polyester, 32% cotton 1,5% antistatic fibre, 245 gsm
- Color: graphit
- High protection with antistatic fibre
- Optimal charge reduction
- High rise sleeve construction
- Left side breast pocket
- Two side pockets
- Stand up collar standards: IEC 61340, OEKO-TEX™ Standard 100
- Sizes: S-6XL
- Oversize surcharge: from size XXL+10% 60 degree, no bleaching, low temp. drying, 2 points ironing
Specifica
X-Large | |
Gray | |
No |
Men's | |
Zipper | |
245 g/m² |