missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Men's Coat 8869-Blue 60%CO-40%PES

Optimised with clothing physiology in mind. Stand out thanks to their sporty lines and ergonomically placed stretch inserts. This makes for excellent wearer comfort and mobility. The design is based on our uvex protection perfect protective clothing collection

Marca:  Uvex™ 1628224

Dettagli aggiuntivi : Peso : 0.86900kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17239270

  • 68.30€ / Pezzo

Spedizione stimata: 09-11-2022
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Material: 65% cotton, 35% polyester ca. 305 g/m²
  • Twill weave A new alignment of style and optimally stretch inserts for an high wearing comfort and the combination with contrasting colored inserts give the coat a new appearance.
  • Ergonomically shaped, preformed elbow for perfect fit
  • Large stretch zones in the shoulder and arm area for a great extent on ease of movement
  • Many different pockets do offer enough storage space
  • Length: 96 cm
  • Suitable for industrial laundering
  • Öko-Tex Standard 100
  • Sizes: 40/42 - 64/66, 90/94 - 106/110
  • Care instructions: 95°C washable, chlorinate impossible, ironing: II points, dry cleaning: P, tumble dryer: I point, suitable for industrial laundering
Specifica

Specifica

106/110
Blue
No
Men's
Press Studs
305 g/m²
Videos
SDS
Documenti
Certificati
Offerte speciali

Offerte speciali