Learn More
Uvex™ Men's Coat 8869-Gray 60%CO-40%PES
Optimised with clothing physiology in mind. Stand out thanks to their sporty lines and ergonomically placed stretch inserts. This makes for excellent wearer comfort and mobility. The design is based on our uvex protection perfect protective clothing collection
Marca: Uvex™ 1628414
Dettagli aggiuntivi : Peso : 0.91400kg
Descrizione
- Material: 65% cotton, 35% polyester ca. 305 g/m²
- Twill weave A new alignment of style and optimally stretch inserts for an high wearing comfort and the combination with contrasting colored inserts give the coat a new appearance.
- Ergonomically shaped, preformed elbow for perfect fit
- Large stretch zones in the shoulder and arm area for a great extent on ease of movement - many different pockets do offer enough storage space
- Length: 96 cm - suitable for industrial laundering
- Öko-Tex Standard 100 Sizes: 40/42 - 64/66, 90/94 - 106/110
- Care instructions: 95°C washable, chlorinate impossible, ironing: II points, dry cleaning: P, tumble dryer: I point, suitable for industrial laundering
Specifica
62/64 | |
Gray | |
No |
Men's | |
Press Studs | |
appro x 0.305 g/m² |