missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Men's Dungarees 7478-Graphite

Catalog Number 17285991
Click to view available options
Size:
42
44
46
48
50
52
54
56
58
60
62
64
66
90
94
98
102
106
110
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Dungarees uvex suXXeed
  • Mterial: 49% PPAN-FR, 42% cotton, 5% Aramid, 3%Polyamid, 1% antistat. fibres, 300 gsm
  • Multifunctional, for hightest protection, soft and skin friendly, integrated stretch inserts, reflective inserts
  • Standards: EN ISO 11611 - EN ISO 11612 - EN 1149-5 - EN 13034 Type 6 - IEC 61482-1-2
  • Sizes: 23-32, 42-66, 90-110
  • Industrial wash, 60 degree, no bleaching, 2 points tumbler, 2 points ironing
Tipo di chiusura Zipper
Colore Gray
Size 52
Spessore 300 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'