missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Men's Dungarees 7478-Graphite
Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.
Marca: Uvex™ 8828610
Dettagli aggiuntivi : Peso : 0.88600kg
Descrizione
- Dungarees uvex suXXeed
- Mterial: 49% PPAN-FR, 42% cotton, 5% Aramid, 3%Polyamid, 1% antistat. fibres, 300 gsm
- Multifunctional, for hightest protection, soft and skin friendly, integrated stretch inserts, reflective inserts
- Standards: EN ISO 11611 - EN ISO 11612 - EN 1149-5 - EN 13034 Type 6 - IEC 61482-1-2
- Sizes: 23-32, 42-66, 90-110
- Industrial wash, 60 degree, no bleaching, 2 points tumbler, 2 points ironing
Specifica
Zipper | |
Gray | |
54 | |
300 g/m² |