missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Men's Jacket 7468 -Signal Orange
Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.
Marca: Uvex™ 8826508
Dettagli aggiuntivi : Peso : 0.79900kg
Descrizione
- Jacket men uvex suXXeed construction
- Material: 50% cotton, 50% polyester, 270 gsm
- Color: high vis orange
- High rise sleeve construction
- 3D fit
- Zipper in center front
- Two side pockets
- Reclective stripes
- Elastic sleeve hem standards: EN ISO 20471 class 2 - UV standard 801 UPF 80, OEKO-TEX Standard 100
- Sizes: XS-4XL
- Oversize surcharge: from XXL +10% 60 Degree wash, no bleaching, soft tumbler, ironing 2 points
Specifica
X-Small | |
Orange, Blue | |
No |
Men's | |
Zipper | |
270 g/m² |