missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Men's Jacket 7468 - Signal Yellow

Catalog Number 17285781
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Jacket men uvex suXXeed construction
  • Material: 50% cotton, 50% polyester, 270 gsm
  • Color: high vis orange
  • High rise sleeve construction
  • 3D fit
  • Zipper in center front
  • Two side pockets
  • Reclective stripes
  • Elastic sleeve hem standards: EN ISO 20471 class 2 - UV standard 801 UPF 80, OEKO-TEX Standard 100
  • Sizes: XS-4XL
  • Oversize surcharge: from XXL +10% 60 Degree wash, no bleaching, soft tumbler, ironing 2 points
Size Small
Sesso Men's
Colore Yellow, Blue
Tipo di chiusura Zipper
Monouso No
Spessore 270 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'