missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Men's Trousers 7476-Night Blue

Catalog Number 17225951
Click to view available options
Size:
42
44
46
48
50
52
54
56
58
60
62
64
66
90
94
98
102
106
110
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Men's trousers uvex suxxeed multifunction
  • Color: night blue
  • Material: 49% PRAN-FR, 42% cotton, 5% para-aramid, 3% polyamide, 1% carbon, about 300 g / m²
  • Ergonomic cut, 2 leg pockets with flap and concealed Velcro fastener, left leg pocket with inner cell phone pocket and bellows, ruler pocket on the back trouser leg with uvex direct embroidery on the bottom, knee pockets, two side pockets
  • Elastic waistband on the back, five belt loops, back pockets, both sides Flap and reinforcement, waistband button concealed
  • Standards: - EN ISO 11611 - EN ISO 11612 - EN 1149-5 - EN 13034 Type 6 - IEC 61482-1-2
  • Sizes: 23-32, 42-66, 90-110
  • Oversize surcharge: from size 56 or 106 + 10%
  • Care: 60 ° C washing, not bleaching Dryer: 1 point, Ironing: 1 point, Cleaning with perchlorethylene
Size 102
Sesso Men's
Colore Blue
Tipo di chiusura Zipper
Monouso No
Spessore 300 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'