missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Men's Trousers 7476-Night Blue
Click to view available options
Size:
42
44
46
48
50
52
54
56
58
60
62
64
66
90
94
98
102
106
110
Descrizione
- Men's trousers uvex suxxeed multifunction
- Color: night blue
- Material: 49% PRAN-FR, 42% cotton, 5% para-aramid, 3% polyamide, 1% carbon, about 300 g / m²
- Ergonomic cut, 2 leg pockets with flap and concealed Velcro fastener, left leg pocket with inner cell phone pocket and bellows, ruler pocket on the back trouser leg with uvex direct embroidery on the bottom, knee pockets, two side pockets
- Elastic waistband on the back, five belt loops, back pockets, both sides Flap and reinforcement, waistband button concealed
- Standards: - EN ISO 11611 - EN ISO 11612 - EN 1149-5 - EN 13034 Type 6 - IEC 61482-1-2
- Sizes: 23-32, 42-66, 90-110
- Oversize surcharge: from size 56 or 106 + 10%
- Care: 60 ° C washing, not bleaching Dryer: 1 point, Ironing: 1 point, Cleaning with perchlorethylene
Specifica
Size | 46 |
Sesso | Men's |
Colore | Blue |
Tipo di chiusura | Zipper |
Monouso | No |
Spessore | 300 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'