missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Men-T-Shirt 7459-Ash

Catalog Number 17275481
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Classical T-shirt form of combed cotton, and Single Jersey

  • T-shirt model 7459
  • Ash.
  • Melange art.-no. 88163
  • Material: 100% combed cotton
  • 145 g/m² Single Jersey, admix viscose ca. 15 % Classical T-shirt form of combed cotton and Single Jersey.
  • Neck tape
  • Elastic cuffs on neck
  • Color-stable and easy care
  • Size: XS - 6XL
  • Care instructions: 60°C washable, chlorinate impossible, ironing: II-points, tumble dryer impossible
Size X-Large
Sesso Men's
Colore Gray
Monouso No
Spessore 140 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'