missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Men-T-Shirt 7459-Navy 100% Cotton

Catalog Number 17285501
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Navy classical T-shirt form of combed cotton, and single Jersey with neck tape and elastic cuffs on neck

  • Navy
  • Material: 100% combed cotton, 145 g/m² Single Jersey Classical T-shirt form of combed cotton and Single Jersey.
  • Neck tape
  • Elastic cuffs on neck
  • Color-stable and easy care
  • Size: XS - 6XL
  • Care instructions: 60°C washable, chlorinate impossible, ironing: II-points, tumble dryer impossible
Size 2X-Large
Sesso Men's
Colore Blue
Monouso No
Spessore 140 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'