missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Men Trouser 7466-Graphite
Click to view available options
Size:
23
24
25
26
27
28
29
30
31
32
42
44
46
48
50
52
54
56
58
60
62
64
66
90
94
98
102
106
110
Descrizione
- Trousers men
- Material: 66,5% polyester, 32% cotton 1,5% antistatic fibre, 245 gsm
- Color: graphit
- High protection with antistatic fibre
- Optimal charge reduction
- Inserted leg wedge
- Stretchy waistband with patent button
- Left side: side pocket with flap and press button standard: IEC 61340, OEKO-TEX™ Standard 100
- Sizes: 23-32, 42-66, 90-110
- Oversize surcharge: from size 28,56 or 106 +10% 60 degree, no bleaching, low temp. drying, 2 points ironing
Specifica
Size | 56 |
Sesso | Men's |
Colore | Gray |
Tipo di chiusura | Buttons; Zipper |
Monouso | No |
Spessore | 245 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'