missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Men Trouser 7466-Graphite

Catalog Number 17285761
Click to view available options
Size:
23
24
25
26
27
28
29
30
31
32
42
44
46
48
50
52
54
56
58
60
62
64
66
90
94
98
102
106
110
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Trousers men
  • Material: 66,5% polyester, 32% cotton 1,5% antistatic fibre, 245 gsm
  • Color: graphit
  • High protection with antistatic fibre
  • Optimal charge reduction
  • Inserted leg wedge
  • Stretchy waistband with patent button
  • Left side: side pocket with flap and press button standard: IEC 61340, OEKO-TEX™ Standard 100
  • Sizes: 23-32, 42-66, 90-110
  • Oversize surcharge: from size 28,56 or 106 +10% 60 degree, no bleaching, low temp. drying, 2 points ironing
Size 27
Sesso Men's
Colore Gray
Tipo di chiusura Buttons; Zipper
Monouso No
Spessore 245 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'