missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Methyl 3-aminothiophene-4-carboxylate hydrochloride, 97+%, Thermo Scientific Chemicals
Click to view available options
Quantità:
0.25 g
1 g
5 g
Descrizione
Methyl 3-aminothiophene-4-carboxylate hydrochloride is used in the preparation of ethyl (4-methoxycarbonyl)thiophene-3-carbamate by reacting with carbonochloridic acid ethyl ester.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Materiale o nome chimico | Methyl 3-aminothiophene-4-carboxylate hydrochloride |
Punto di fusione | 199°C to 200°C (decomposition) |
Colore | Brown |
Quantità | 0.25 g |
Sensibilità | Hygroscopic |
IUPAC Name | methyl 4-aminothiophene-3-carboxylate;hydrochloride |
Peso formulazione | 193.65 |
Percent Purity | ≥97% |
Forma fisica | Powder |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'