missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Methyl tiglate, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
10 g
50 g
250 g
Descrizione
It is employed as a perfuming agent in cosmetics industry.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
It is employed as a perfuming agent in cosmetics industry.
Solubility
Soluble in alcohol, water 3813 mg/L @ 25°C (est).
Notes
Store away from oxidizing agents. Keep the container tightly closed. Store in cool, dry conditions in well ventilated place.
It is employed as a perfuming agent in cosmetics industry.
Solubility
Soluble in alcohol, water 3813 mg/L @ 25°C (est).
Notes
Store away from oxidizing agents. Keep the container tightly closed. Store in cool, dry conditions in well ventilated place.
Specifica
Materiale o nome chimico | Methyl tiglate |
Punti di ebollizione | 138°C to 139°C |
Punto d'infiammabilità | 39°C (102°F) |
Quantità | 10 g |
Numero UN | UN3272 |
Beilstein | 1720455 |
Indice di Merck | 14,9433 |
Peso formulazione | 114.15 |
Percent Purity | 98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'