Learn More
Uvex Micro Black/Orange PU/RU 65281 Low Shoe - Width 10
Optimal shock absorption, ergonomic fit, low weight and excellent climate characteristics ensure max performance at work and redefine limits for safety shoes; range in protection classes S3, S2 and S1 P
Marca: Uvex 6528142
Dettagli aggiuntivi : Peso : 1.17000kg
Descrizione
Uvex 2 VIBRAM Shoe 6528.1 S3 HI HRO SRC
- Sporty, multifunctional safety shoes
- Extremely light and flexible
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side and ankle twist stability, no thermal conductivity and anti-magnetic properties
- Metal-free, penetration-resistance insole in accordance with latest standard, which does not impact shoe flexibility
- Made with new high-performance technology for exceptional wearer comfort
- Uvex Climazone technology for optimum comfort
- Breathable, water-repellent high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic textiles, suitable for those allergic to chrome
- Reflecting elements for more safety
- Individually adjustable due to elastic laces with quick-locking mechanism
- Normal laces also provided
- Virtually seam-free construction to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
- Soft, padded collar and tongue, dust tongue
- Injection-molded polyurethane scuffcap to protect upper leather on toe cap and significantly extend resistance time
- Meets ESD requirements: resistance to ground Kleiner
- Lightweight two-layer insole with excellent shock absorption characteristics and outstanding slip resistance
- Multilayer sole system comprising PU midsole and highly slip resistant rubber outersole from VIBRAM
- Optimized ankle protection to ensure safety when working on ladders
- Rugged, self-cleaning sole ridges ensure max grip for demanding applications on uneven or dirty floors (SRC labeling)
- Withstands brief exposure to heat approx. 300°C
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6528.1
- Standard EN ISO 20345:2011 S3 HI HRO SRC
- Sizes: 35 to 52
Specifica
Black, Orange | |
42 | |
Composite | |
EN ISO 20345:2011 | |
Narrow width | |
Yes | |
S3 |
Microvelour | |
Dual-density polyurethane rubber (PU/RU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |