missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ Micro-Kjeldahl MM Series Extraction Heater

Designed for Kjeldahl extraction on a micro scale to determine the protein content of food. Electrothermal™ Micro-Kjeldahl MM Series Extraction Heater has 6 recesses in a stainless steel outer casing with back-mounted brackets (supplied with each unit), which can hold support rods of 12.7mm diamter max.

Marca:  Electrothermal™ MM2313/E

Dettagli aggiuntivi : Peso : 1.00000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 12848555

  • 3176.00€ / Pezzo


Spedizione stimata
10-02-2021
Aggiungi al carrello

Descrizione

Descrizione

  • Earth screen protects the user from electric shocks and is double-fused for extra safety.
  • Rugged, easy to clean stainless steel construction
  • Back-mounted brackets hold flask support rods (supplied with each unit)
  • 6 positions can accommodate flasks of between 18 to 50mL capacity
  • Maximum element temperature range of 550°C to 800°C
  • Dedicated controllers for each recess are housed in a “cool zone”
  • Grounded stainless steel earth screen covering the heating element
  • Units are double fused for added safety
  • Glassware is not included
Specifica

Specifica

18 to 50 mL/well
230 V
Ceramic fiber mineral wool
600W
6
50/60 Hz
160 x 520 x 162mm
Stainless steel
UK plug
3.5kg
550°C to 800°C
Videos
SDS
Documenti