missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific Micromesh™ Biopsy Processing/Embedding Cassette in Quickload™ stacks for Primera printers

Secure specimens during processing with Simport Scientific™ Micromesh™ Biopsy Processing/Embedding Cassette. No need for biopsy pads thanks to the 1676 square 0.36mm openings of the mesh.

Marca:  Simport™ Scientific M407-7T

Dettagli aggiuntivi : Peso : 5.30900kg

 vedi altre versioni di questo prodotto

Codice prodotto. 16594951

  • 573.00€ / pezzi 2000


Spedizione stimata
28-04-2021
Aggiungi al carrello

Descrizione

Descrizione

In Quickload™ stacks, for Primera printers

  • 45° Anterior writing area
  • 1676 square opening (0.36 mm)
  • No biopsy pads needed
  • 1 large 27 mm compartment
  • Recessed cover
  • Suitable for automated printers
  • Made of acetal
  • Resistant to the chemical action of most histological solvents

Order Info

Each case contains 50 Quickload™ stacks of 40 cassettes.

Certifications

CE-IVD

Specifica

Specifica

2000
Peach
Acetal
Videos
SDS
Documenti