missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Microscope Slides, Bevelled

Premium slides are manufactured through a unique proprietary cleaning process intended to provide consistent results and ease interpretation. This process allows these slides to to be used in routine histology and microbiology applications; and specifically in applications by delivering consistently crisp, featherededge blood smears with good morphology.

Marca:  Thermo Scientific™ ADAA000001##02E00MNZ10MH#

Dettagli aggiuntivi : Peso : 2.00000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 15389957

  • 300.00€ / pezzi 5000


Spedizione stimata
21-02-2018
Aggiungi al carrello

Descrizione

Descrizione

  • Manufactured from Swiss extra-white soda-lime glass
  • Reduced iron content for low self-fluorescence
  • Greenish shimmer minimized
  • Guaranteed optimum, faultless transparency
  • Clean, flat and suitable for immediate use
Specifica

Specifica

76mm
1mm
Bevelled, 45°
50/Box, 5,000 in outer carton
76 x 26mm
26mm
Uncoated
Soda-lime glass
No
Videos