Learn More
Thermo Scientific™ Microscope Slides, Ground 90°
Premium slides are manufactured through a unique proprietary cleaning process intended to provide consistent results and ease interpretation. This process allows these slides to to be used in routine histology and microbiology applications; and specifically in applications by delivering consistently crisp, featherededge blood smears with good morphology.
Marca: Thermo Scientific™ AGAC0500050002EB0MNZ#0#G#
Dettagli aggiuntivi : Peso : 1.00000kg
Descrizione
- Manufactured from Swiss extra-white soda-lime glass
- Reduced iron content for low self-fluorescence
- Greenish shimmer minimized
- Guaranteed optimum, faultless transparency
- Clean, flat and suitable for immediate use
Specifica
50mm | |
1mm | |
Uncoated | |
No |
Soda-lime glass | |
50mm | |
100 pieces in paper | |
50 x 50mm |