missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Ministar 40 Control

Codice prodotto. 16248611 Sfoglia Tutto IKA Prodotti
Cambia vista
Click to view available options
Speed:
30 to 2000 rpm
Dimensione della confezione:
Pezzo
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Speed Dimensione della confezione
16248611 30 to 2000 rpm Pezzo
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Codice prodotto. 16248611 Fornitore IKA™ N. del fornitore 0025001989
  • ONLINE EXCLUSIVE PRICE
    1640.00€
    1534.51€ / pezzi 1
    Risparmia 105.49€
    6% Sconto
Ver todas las promociones
In stock
Añadir a la cesta
Edge
Añadir a la cesta

missing translation for 'validMainframeMsg'

High-tech overhead stirrer features a compact design, making it ideal for special applications.

  • Hardened glass enclosed, fast response display for maximum visibility and chemical resistance
  • State-of-art vibration sensors detect deviations from permissible thresholds and automatically stop the process
  • Clear display for all essential information at a glance
  • Integrated timer / counter for the control of kinetic sensitive reactions and reminders
  • Viscosities up to 30000 mPas and volume of up to 25 L
  • Continuously adjustable speed between 30 to 1000 rpm
  • USB interface, e.g. for documenting parameters using labworldsoft™ or installing firmware updates
  • Intuitive and simple handling; touch-sensitive surface for long service life
  • Temperature reading on display
  • Chemical resistant housing
  • Key lock function
  • Microprocessor-controlled speed governor for constant rotational speed, even with changes in viscosity
TRUSTED_SUSTAINABILITY

Especificaciones

Speed 30 to 2000 rpm
Capacità 25 L
Display LCD
Tensione 100/240 V
Wattage 69 w
Frequenza 50/60 Hz
Tipo di motore Brushless DC
Temperature Range (Metric) -10°C to +350°C
Coppia 40 Ncm
Viscosità 30,000 mPas
Peso (sistema metrico) 1.72 kg
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.