missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shamrock™ Multi-Purpose Permanent Blank Labels
These permanent blank labels offers universal marking ability with ballpoint pens, pencils and felt pens for easy identification.
Marca: Shamrock™ SSP-7-1
Dettagli aggiuntivi : Peso : 0.80000kg
Descrizione
- Resistant to water, oil and acids
- Temperature range from −20° to +121°C
- Can be used in autoclaves, freezers, refrigerators and ovens
- 1000 labels per pack
Specifica
Autoclavable | |
Marking, labeling | |
-20°C to +121°C |
Salmon | |
1000/Pk. | |
38 x 50 mm |