missing translation for 'onlineSavingsMsg'
Learn More
Learn More
N-Boc-L-serine benzyl ester, 95%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
Descrizione
It is a pharmaceutical intermediate. It is involved in Mitsunobu Reactions.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
It is a pharmaceutical intermediate. It is involved in Mitsunobu Reactions.
Solubility
Slightly soluble in water.
Notes
Store at room temperature. Keep away from strong oxidizing agents.
It is a pharmaceutical intermediate. It is involved in Mitsunobu Reactions.
Solubility
Slightly soluble in water.
Notes
Store at room temperature. Keep away from strong oxidizing agents.
Specifica
Materiale o nome chimico | N-Boc-L-serine benzyl ester |
Punto di fusione | 70°C |
Quantità | 1 g |
Informazioni di solubilità | Slightly soluble in water. |
Peso formulazione | 295.33 |
Percent Purity | 95% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'