missing translation for 'onlineSavingsMsg'
Learn More
Learn More
(n-Hexadecyl)tri-n-butylphosphonium bromide, 98+%, Thermo Scientific Chemicals
Click to view available options
Quantità:
5 g
25 g
100 g
Descrizione
(n-Hexadecyl)tri-n-butylphosphonium bromide is used as Phase-transfer-catalyst. It is a eco friendly highly effective water treatment agent with low foaming and toxic-free.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
(n-Hexadecyl)tri-n-butylphosphonium bromide is used as Phase-transfer-catalyst. It is a eco friendly highly effective water treatment agent with low foaming and toxic-free.
Solubility
Soluble in methanol.
Notes
Hygroscopic. Protect from carbondioxide. Store away from moisture.
(n-Hexadecyl)tri-n-butylphosphonium bromide is used as Phase-transfer-catalyst. It is a eco friendly highly effective water treatment agent with low foaming and toxic-free.
Solubility
Soluble in methanol.
Notes
Hygroscopic. Protect from carbondioxide. Store away from moisture.
Specifica
Materiale o nome chimico | (n-Hexadecyl)tri-n-butylphosphonium bromide |
Punto di fusione | 56°C to 62°C |
Quantità | 5 g |
Beilstein | 4167404 |
Sensibilità | Hygroscopic |
Informazioni di solubilità | Soluble in methanol. |
IUPAC Name | tributyl(hexadecyl)phosphanium;bromide |
Peso formulazione | 507.67 |
Percent Purity | ≥98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'