Learn More
Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Packaging Bottles without Closure: Bulk Pack
Descrizione
Use Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Packaging Bottles without Closures, made of natural translucent high density polyethylene. Bulk packed, these bottles are leakproof† when used with Nalgene closures (ordered separately).
Ordering Information:
Bottles are bulk packed without closures. Order colored closures separately (Cat. No. 362150).
Specifica
Capacità | 1 oz., 30 mL |
Dimensione chiusura | 20-415 mm |
Tipo di chiusura | Screw Closure (Order Separately) |
Diametro (sistema metrico) | 34 mm |
Altezza (sistema metrico) | 61 mm |
Product Type | Narrow Mouth Bottle |
Capacità (sistema metrico) | 30 mL |
Capacità (sistema imperiale) | 1 oz. |
Colore | Translucent |
Descrizione | Narrow-Mouth Packaging Bottles without Closures |
Vedi altri risultati |
† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.