Learn More
Thermo Scientific™ Nalgene™ Polycarbonate, End Cap
For Use With: Nalgene Carboy 2630 and 2261
Marca: Thermo Scientific™ 2688-2075
Dettagli aggiuntivi : Peso : 0.23000kg
Descrizione
Sanitary ports for easy fill/ing and dispensing. Thermo Scientific™ Nalgene™ End Caps in polycarbonate or polypropylene to provide operations. Caps also can be securely mounted to 3″ sanitary flange for applications used with Nalgene™ Sanitary Carboys.
- Autoclavable
- Compatible with Nalgene Sanitary Carboys (Cat. Nos. 2630 and 2261)
Specifica
End Cap | |
0.75 in. | |
Polycarbonate | |
1 |
Two 0.75 in. (19mm) sanitary ports, polycarbonate | |
19 mm | |
4 | |
Nalgene Carboy 2630 and 2261 |