missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nicolet™ iS50 FTIR Spectrometer

Codice prodotto. 17832648 Sfoglia Tutto Thermo Scientific Prodotti
Cambia vista
Click to view available options
Verifica prestazioni:
ASTM E1421 to meet customer ISO/GLP requirements
Intervallo spettrale:
15 to 27,000 cm-1
Dimensione della confezione:
Pezzo
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Verifica prestazioni Intervallo spettrale Dimensione della confezione
17832648 ASTM E1421 to meet customer ISO/GLP requirements 15 to 27,000 cm-1 Pezzo
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Codice prodotto. 17832648 Fornitore Thermo Scientific™ N. del fornitore 912A0760
 Articolo soggetto a restrizioni
Spedizione stimata: 22-12-2026
Aggiungi al carrello
Aggiungi al carrello

missing translation for 'validMainframeMsg'

Featuring purpose-built accessories and integrated software to easily solve analytical issues, the Thermo Scientific™ Nicolet™ iS50 is an all-in-one materials analysis system.

Solve analytical challenges with ease using the Thermo Scientific™ Nicolet™ iS50 FTIR Spectrometer, featuring purpose-built accessories and integrated software — making it an all-in-one materials analysis workstation.

Designed to be highly flexible, the Nicolet iS50 FTIR Spectrometer can be upgraded from a simple FTIR bench to a fully-automated multi-spectral range system that can acquire spectra from far-infrared to visible. You can initiate novel ATR, Raman and NIR modules at the touch of a button, enabling access to these techniques without manually changing system components.

For more information on how users can address applications like pharma, forensics, polymers and material science with the Nicolet iS50 Spectrometer, click here.

The Nicolet iS50 FTIR Spectrometer gives you definitive answers when fast, easy workflows in your analytical laboratory are crucial.

Nicolet iS50 FTIR Spectrometer Features:

  • Dual Source capable
  • The Polaris™ long-life IR source
  • Tungsten-Halogen white light source
  • Three detectors for the main sample compartment
  • High-resolution standard
  • Validation wheel standard
  • All gold optics standard (aluminum available)
  • Full support for existing accessories
  • Energy screens for high-res motorized (standard)
  • Optional purge shutters
  • Optional motorized filters
  • Optional motorized polarizer
  • Collimated or focused emission port

Offerings you have come to know, like Smart Accessories, are augmented by the following optional modules:

  • Built-in mid- and far-IR capable diamond ATR
  • Automated Beamsplitter Exchanger (ABX)
  • Sample compartment Raman accessory
  • NIR module with Integrating Sphere and Fiber Optic connections
  • TGA-IR accessory
  • GC-IR module

Find more information by visiting the technical library and viewing the spec sheet and brochure.

  • Footprint - Base Only: 25 x 27 x 11in. (62.6 x 69.8 x 27.6cm)
  • Weight - Base Only: 132 lb. (60kg)
  • Footprint - Including ABX: 25 x 27 x 20in. (62.6 x 69.8 x 50.8cm)
  • Weight - Base Only: Including ABX: 141 lb. (64kg)
  • No footprint added for Raman and dedicated ATR
  • Only 11in. (27.9cm) more with Nicolet iS50 NIR Module

Recommended for:

  • Polymers and Rubbers
  • Forensics
  • Pharmaceuticals
  • Pigments/Paints/Inks
  • Food/Flavors/Oils
  • General Laboratories

Cloud-enabled FTIR spectroscopy
All Nicolet FTIR spectrometers now allow you to store, share and interpret spectral data anytime, anywhere and on any device. Researchers, lab technicians, educators and their students can all use their Thermo Fisher Connect account, powered by the Thermo Fisher Cloud, to gain easy access to their data with the OMNIC Anywhere App.

  • Export, view and share data – view your Nicolet .spa spectral files, label spectral peaks, and correct spectral baseline all in the OMNIC Anywhere App on your PC, Apple computer, Android or iOS device
  • Add more storage space – start with 10 GB of storage for free, and then scale up storage as needed for a nominal fee. You can store OMNIC .spa files as well as other files (e.g., report documents, .xls, etc.) to your Thermo Fisher Connect account
  • Secure your data – Thermo Fisher Connect uses Amazon Web Service™, the industry-leading security and data protection cloud-computing platform – so no lost or stolen data
TRUSTED_SUSTAINABILITY

Specifica

Product Type Nicolet iS50 Analytical FTIR Spectrometer and Software
Verifica prestazioni ASTM E1421 to meet customer ISO/GLP requirements
Tensione 100/240 V
Separatore di fasci Automated Beamsplitter Exchanger (ABX)
Componenti Sources; Detectors; Beamsplitters
Profondità (sistema imperiale) 27 in.
Profondità (sistema metrico) 69.8 cm
Descrizione Featuring purpose-built accessories and integrated software to easily solve analytical issues, the Nicolet iS50 is an all-in-one materials analysis system.
Tipo di rilevatore Up to 9 user-selectable detectors
Requisiti elettrici 100/240 V, 50/60 Hz
Da utilizzare con (applicazione) Polymers and Rubbers; Forensics; Pharmaceuticals;
Da utilizzare con (apparecchiatura) SMART Accessories, TGA-IR, Continuum Microscope, Photoacoustic, Most standard accessories; Gas Cells; GC-IR; FT-Raman; ABX; NIR; Built-in ATR
Altezza (sistema imperiale) 11 in.
Altezza (sistema metrico) 27.6 cm
Umidità Tightly sealed to resist ambient humidity.
Interfaccia PC USB 2.0
Laser HeNe
Tipo di sorgente Dual Source capable: Polaris™ long-life IR source
Intervallo spettrale 15 to 27,000 cm-1
Risoluzione spettrale Better than 0.09cm1
Peso (sistema imperiale) 132 lb.
Peso (sistema metrico) 60 kg
Larghezza (sistema imperiale) 25 in.
Larghezza (sistema metrico) 62.6 cm
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.