missing translation for 'onlineSavingsMsg'
Learn More
Learn More
o-Benzoic sulfimide, 98+%, Thermo Scientific Chemicals
Click to view available options
Quantità:
100 g
500 g
2500 g
Descrizione
o-Benzoic sulfimide is used as a pharmaceutic flavor aid. It is used in high performance liquid chromatographic method for the simultaneous separation and determination of acesulfame potassium, saccharine and aspartame.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
o-Benzoic sulfimide is used as a pharmaceutic flavor aid. It is used in high performance liquid chromatographic method for the simultaneous separation and determination of acesulfame potassium, saccharine and aspartame.
Solubility
Soluble in water (3.3 g/L at 20°C).
Notes
Keep container tightly sealed. Store in cool, dry conditions in well sealed containers. Incompatible with oxidizing agents.
o-Benzoic sulfimide is used as a pharmaceutic flavor aid. It is used in high performance liquid chromatographic method for the simultaneous separation and determination of acesulfame potassium, saccharine and aspartame.
Solubility
Soluble in water (3.3 g/L at 20°C).
Notes
Keep container tightly sealed. Store in cool, dry conditions in well sealed containers. Incompatible with oxidizing agents.
Specifica
Materiale o nome chimico | o-Benzoic sulfimide |
Punto di fusione | 227°C to 230°C |
Densità | 0.828 |
Quantità | 100 g |
Beilstein | 6888 |
Indice di Merck | 14,8311 |
Informazioni di solubilità | Soluble in water (3.3g/L at 20°C). |
Peso formulazione | 183.18 |
Percent Purity | ≥98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'