missing translation for 'onlineSavingsMsg'
Learn More

Zeiss™ Objective EC Plan-Neofluar

Enhanced Contrast “Plan-Neofluar” universal objectives with consequentliy minimized stray light. Use of glass types of low autofluorescence makes these objectives ideal for epi-fluorescence microscopy

Marca:  Zeiss™ 440330-9902-000

Dettagli aggiuntivi : Peso : 0.80000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 11855560

  • 1096.95€ / Pezzo


Spedizione stimata
24-06-2021
Aggiungi al carrello

Descrizione

Descrizione

  • Visible increase in contrast important for all contrast methods: brightfield, darkfield, phase contrast, DIC, fluorescence, Pol
  • Feature high resolving power and brilliant, rich-contrast, completely flat images for observation and documentation
  • High transmission of wavelengths from the near UV range (>40% starting at 340nm)
  • Special-purpose members of the family are EC “Epiplan-Neofluar” objectives for reflected-light work
  • EC “Plan-Neofluar” Antiflex objective for reflection contrast
  • EC “Plan-Neofluar” Pol objectives for the requirements of polarizing microscopy
Specifica

Specifica

1Each
Enhnced Contrast Objective
10x
Objective EC Plan-Neofluar
5.2mm
Videos
SDS
Documenti