missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ 2001SC ROSS combination pH Electrode

Codice prodotto. 17893980
Cambia vista
Click to view available options
Tipo:
Fill Solution, 5 x 60 mL
Dimensione della confezione:
pezzi 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Tipo Dimensione della confezione
17893980 Fill Solution, 5 x 60 mL pezzi 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Codice prodotto. 17893980 Fornitore Thermo Scientific™ N. del fornitore 2001FS
  • ONLINE EXCLUSIVE PRICE
    454.00€
    364.52€ / pezzi 5
    Risparmia 89.48€
    19% Sconto
 Articolo soggetto a restrizioni
Spedizione stimata: 25-01-2027
Aggiungi al carrello
Aggiungi al carrello

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Take high purity pH measurements with the highest accuracy and precision using this combination pH electrode, which provides a fast response for online pH electrodes.

Take high purity pH measurements with the highest accuracy and precision using the Thermo Scientific™ Orion™ 2001SC ROSS Combination pH Electrode. Combining pH sensing and reference electrodes, this combination electrode provides a fast response for online pH electrodes.

The Thermo Scientific Orion 2001SC ROSS Combination pH Electrode is designed to be used in Thermo Scientific™ Orion™ stainless steel flow cell, which holds and positions the electrode for optimal results. This combination electrode uses patented ROSS technology. It has a specially designed flow cell for low conductivity samples and eliminates junction potential problems associated with conventional electrodes.

 

Reference System:

  • Platinum silver chloride-free
  • Drift-free, with precision 0.02 pH

Recommended For:

  • Ultra pure water
  • Potable water
  • Aqueous solutions
TRUSTED_SUSTAINABILITY

Specifica

Precisione (pH) 0.02
Diametro (sistema imperiale) 0.5 in.
Descrizione Fill Solution, 5 x 60mL
Diametro (sistema metrico) 12 mm
Tipo Fill Solution, 5 x 60 mL
Deriva <0.5 pH units for 30 days
Elettrolita ROSS
Punto isopotenziale pH 7
Lunghezza (sistema imperiale) cavo 5 in.
Lunghezza (sistema metrico) cavo 125 mm
Intervallo di pH 0.01 to 14.00
Inclinazione 92 to 102 %
Temperature (English) Range 32°F to 212°F
Intervallo di temperatura (sistema metrico) 0°C to 100°C
Certificazione/Conformità Certificate of Analysis (COA), Certificate of Conformance (COC)
Da utilizzare con (apparecchiatura) Thermo Scientific™ stainless steel flow cell
Vedi altri risultati Mostra meno risultati

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.