missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Oxazole, 98+%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
Descrizione
Oxazole and its derivatives are actively involved as building blocks for bio chemicals and pharmaceuticals like flopristin and darglitazone. It is also involved in industrial applications such as in dyes, fluorescent brightening agents, textile auxiliaries and plastics.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Oxazole and its derivatives are actively involved as building blocks for bio chemicals and pharmaceuticals like flopristin and darglitazone. It is also involved in industrial applications such as in dyes, fluorescent brightening agents, textile auxiliaries and plastics.
Solubility
Miscible with alcohol and ether. Slightly miscible with water.
Notes
Incompatible with strong oxidizing agents.
Oxazole and its derivatives are actively involved as building blocks for bio chemicals and pharmaceuticals like flopristin and darglitazone. It is also involved in industrial applications such as in dyes, fluorescent brightening agents, textile auxiliaries and plastics.
Solubility
Miscible with alcohol and ether. Slightly miscible with water.
Notes
Incompatible with strong oxidizing agents.
Specifica
Materiale o nome chimico | Oxazole |
Punto di fusione | -86°C |
Densità | 1.05 |
Punti di ebollizione | 69°C to 70°C |
Punto d'infiammabilità | 19°C (66°F) |
Indice di rifrazione | 1.427 |
Quantità | 1 g |
Numero UN | UN2924 |
Beilstein | 103851 |
Informazioni di solubilità | Miscible with alcohol and ether. Slightly miscible with water. |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'